Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container Label, 3 In. H, 7 In. W, PK25

  • Mfr # 60246

  • Zoro # G4182272


product price: $46.69
/pk 25, $1.87/ea

Key Features

Header
No Header
Material
Polyester
Width
7 in
Height
3 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60246
Zoro #
G4182272
UPC #
754473602468
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Red on Yellow
Mounting Style
Self-adhesive
Legend
Diesel Fuel
Background Color
Yellow
Legend/Background Color
Red/Yellow
Write on Surface
No
Legend Style
Text
Item
Container Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Metal Detectable
No
Legend Color
Red
UV Resistant
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
5 to 8 yr
Anti-Slip Surface
No
NFPA Standard
NFPA 704
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Material
Polyester
Abrasion Resistant
Yes
Sign Legend
Diesel Fuel
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Sign Header
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Style
Adhesive
State Specific Sign
No
Mirror Print
No
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Text Color
No Header
Printed Language
English
ADA Compliant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Material Properties
Flexible
Product Type
Container Label

Description

Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Diesel Fuel, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.