Zoro Homepage

Container Label, Lacquer Thinner, Polyester, 7 in W, 3 in H

  • Mfr # 60251

  • Zoro # G4112997


product price: $41.39
/pk 25, $1.66/ea

Key Features

Height
3 in
Width
7 in
Material
Polyester
Shape
Rectangle
Legend
Lacquer Thinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60251
Zoro #
G4112997
UPC #
754473602512
Country of Origin
United States

Dimensions

Height
3 in
Width
7 in
Depth
7/200 in
Thickness
0.01 in

Description

Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lacquer Thinner, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.