Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container Label, Solvent, Polyester, 7 in W, 3 in H

  • Mfr # 60254

  • Zoro # G3952094


product price: $37.79
/pk 25, $1.51/ea

Key Features

Height
3 in
Width
7 in
Material
Polyester
Shape
Rectangle
Legend
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60254
Zoro #
G3952094
UPC #
754473602543
Country of Origin
United States

Dimensions

Height
3 in
Width
7 in
Depth
7/200 in
Thickness
0.01 in

Details

Item
Container Label
Material
Polyester
Shape
Rectangle
Legend
Solvent
Legend/Background Color
Red/Yellow
Language
English
Subject Matter
Information
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Red
Header
No Header
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Metal Detectable
No
Write on Surface
No
Legend Style
Text
Self-Adhesive
Yes
Laminated
Yes
Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Sign Header
No Header
Sign Mounting Location
Post, Wall
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Legend
Solvent
Sign Header Text Color
No Header
Adhesive Style
Permanent
Chemical Resistant
Yes
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Printed Language
English
NFPA Standard
NFPA 704
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Abrasion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Color
Red on Yellow
Product Type
Container Label

Description

Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Solvent, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.