Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Label Roll, Brown, Labels/Roll: Continuous

  • Mfr # 13560

  • Zoro # G205934954


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Warehouse Marking
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13560
Zoro #
G205934954
UPC #
754473135607
Country of Origin
Mexico

Dimensions

Width
8 in
Label Thickness
0.004 in
Roll Length
50 ft
Length
50 ft

Details

Item
Continuous Label Roll
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Warehouse Marking
Label Color
Brown
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Metal Detectable
No
For Use With
BBP(R)85 Industrial Sign and Label Printer, PowerMark(R) Industrial Sign and Label Printer
Color
Brown
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Label Type
Indoor/Outdoor
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Material
Vinyl Film
Material
B-580 Indoor/Outdoor Vinyl Film
Labels per Roll
Continuous
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Tape Format
Continuous Roll
For Print Method
Thermal Transfer
Compatible Mfr Part Number
13510
Background Color
Brown
Recommended Ribbon
13512

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.