Continuous Label Roll, Gray, Labels/Roll: Continuous
Mfr # 13559
Zoro # G405934952
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Warehouse Marking
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13559
Zoro #
G405934952
UPC #
754473135591
Country of Origin
Mexico
Dimensions
Width
8 in
Label Thickness
0.004 in
Length
50 ft
Roll Length
50 ft
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.