Zoro Homepage

Continuous Label Roll, Polyester, No Legend, Clear, Yellow, 3 in W., 2 mil Thickness

  • Mfr # 142163

  • Zoro # G5608967


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Clear, Yellow
Width
3 in
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142163
Zoro #
G5608967
UPC #
754473190750
Country of Origin
Mexico

Dimensions

Width
3 in
Thickness
2 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
4 mil
Imperial Tape Width
3 in
Label Thickness
4 mil

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.