Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Label Roll, Polyester, Solid, Blue, Clear, 4 in W., 2 mil Thickness

  • Mfr # 142170

  • Zoro # G5578605


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
2 mil
Series
B-483A/B-634
Standards
CSA Accepted, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142170
Zoro #
G5578605
UPC #
754473190828
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
2 mil
Roll Length
100 ft
Tape Thickness
4 mil
Imperial Tape Length
100 ft
Imperial Tape Width
4 in
Label Thickness
4 mil

Details

Item
Continuous Label Roll
Material
Polyester
Pattern
Solid
Safety Tape Color
Blue, Clear
Series
B-483A/B-634
Standards
CSA Accepted, UL Recognized
Retroreflective Grade
Non-reflective
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Legend
No Legend
Glow-in-the-Dark
No
Includes
Roll Tape, Roll Overlaminate
Performance Temp.
0 Degrees to 130 Degrees F
Liner Included
Yes
Maximum Tape Performance Temperature
129 Degrees F
Sub-Brand
ToughStripe(R)
Tape Brand
Brady(R)
Tape Type
General Purpose
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Environment
Indoor Only
Tape Adhesive Material
Rubber
Adhesive Properties
Aggressive Permanent Adhesive
Adhesion to Steel
160 oz/in
Tape Color
Blue/Clear
Tape Pattern
Solid
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
No
Tape Adhesive Format
Single-Sided
Specifications Met
CSA Accepted, UL Listed
Tape Backing Material
Polyester
Tape Finish
Gloss
Product Form
Continuous Roll
Minimum Service Temperature
0 Degrees F
Label Finish
Gloss
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
129 Degrees F
Label Material
Polyester
Label Color
Blue/Clear
Label Media Format
Continuous Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Floor Marking Tape

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Blue, Clear, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.