Zoro Homepage

Continuous Label Roll, Polyester, Solid, Clear, Green, 4 in W., 2 mil Thickness

  • Mfr # 142173

  • Zoro # G5787695


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
2 mil
Series
B-483A/B-634
Performance Temp.
0 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142173
Zoro #
G5787695
UPC #
754473190859
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
2 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
4 mil
Imperial Tape Width
4 in
Label Thickness
4 mil

Details

Item
Continuous Label Roll
Material
Polyester
Pattern
Solid
Safety Tape Color
Clear, Green
Series
B-483A/B-634
Performance Temp.
0 Degrees to 130 Degrees F
Retroreflective Grade
Non-reflective
Includes
Roll Tape, Roll Overlaminate
Standards
CSA Accepted, UL Recognized
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Legend
No Legend
Specifications Met
CSA Accepted, UL Listed
Adhesion to Steel
160 oz/in
Product Form
Continuous Roll
Tape Finish
Gloss
Tape Type
General Purpose
Sub-Brand
ToughStripe(R)
Minimum Tape Performance Temperature
0 Degrees F
Environment
Indoor Only
Tape Pattern
Solid
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Fluorescent
No
Tape Backing Material
Polyester
Liner Included
Yes
Tape Adhesive Material
Rubber
Glow In The Dark
No
Maximum Tape Performance Temperature
129 Degrees F
Tape Adhesive Format
Single-Sided
Tape Color
Clear/Green
Tape Brand
Brady(R)
Label Material
Polyester
Label Finish
Gloss
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
129 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Preprinted Text
No Legend
Product Type
Floor Marking Tape
Label Color
Clear/Green
Label Media Format
Continuous Roll
Indoor/Outdoor Usage
Indoor

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Clear, Green, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.