Zoro Homepage

Continuous Label Roll, Polyester, Solid, Clear, Yellow, 4 in W., 2 mil Thickness

  • Mfr # 142164

  • Zoro # G5666141


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
2 mil
Series
B-483A/B-634
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142164
Zoro #
G5666141
UPC #
754473190767
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
2 mil
Roll Length
100 ft
Imperial Tape Width
4 in
Tape Thickness
4 mil
Imperial Tape Length
100 ft
Label Thickness
4 mil

Details

Item
Continuous Label Roll
Material
Polyester
Pattern
Solid
Safety Tape Color
Clear, Yellow
Series
B-483A/B-634
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Standards
CSA Accepted, UL Recognized
Includes
Roll Tape, Roll Overlaminate
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Retroreflective Grade
Non-reflective
Tape Finish
Gloss
Tape Adhesive Material
Rubber
Glow In The Dark
No
Specifications Met
CSA Accepted, UL Listed
Environment
Indoor Only
Liner Included
Yes
Tape Type
General Purpose
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyester
Maximum Tape Performance Temperature
129 Degrees F
Adhesion to Steel
160 oz/in
Fluorescent
No
Tape Color
Yellow
Tape Pattern
Solid
Tape Brand
Brady(R)
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Sub-Brand
ToughStripe(R)
Product Form
Continuous Roll
Label Material
Polyester
Label Finish
Gloss
Label Media Format
Continuous Roll
Indoor/Outdoor Usage
Indoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Yellow
Minimum Service Temperature
0 Degrees F
Preprinted Text
No Legend
Product Type
Floor Marking Tape
Maximum Service Temperature
129 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F, Adhesive Material Rubber, Includes Roll Tape, Roll Overlaminate, Label Media Format Continuous Roll, Label Thickness 0.004 in, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.