Zoro Homepage

Continuous Label Stock, Yellow, Gloss

  • Mfr # M6C-1900-439-YL

  • Zoro # G408434770


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Yellow
Width
1 29/32 in
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Label Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-1900-439-YL
Zoro #
G408434770
UPC #
888434601396
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Label Thickness
0.0042 in
Roll Length
50 ft

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Yellow
Item
Label
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Label Color
Yellow
Label Finish
Gloss
Recommended Ribbon
M61-R4410-WT, M61-R6010, M7-R4400-WT, M7-R6000, M71-R4400-WT
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Vinyl
For Print Method
Thermal Transfer
Material Properties
Aggressive Adhesive, Harsh Environment
Adhesive
Adhesive
Product Type
Label
Label Material
Vinyl
Label Media Format
Continuous
Adhesive Properties
Permanent
Minimum Service Temperature
-94 Degrees F
Material Series
B-439
Maximum Service Temperature
176 Degrees F
Includes
Roll of 50 Feet
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Yellow, Label Finish Gloss, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.