Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Black, Gloss, 2inW

  • Mfr # B33C-2000-8591-BK

  • Zoro # G104073921


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Standards
2015/863, RoHS Compliant to 2011/65/EU
Color
Black
Maximum Service Temperature
356 Degrees F
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-2000-8591-BK
Zoro #
G104073921
UPC #
888434561355
Country of Origin
Mexico

Dimensions

Width
2 in
Roll Length
100 ft
Label Thickness
0.0043 in

Details

Standards
2015/863, RoHS Compliant to 2011/65/EU
Color
Black
Maximum Service Temperature
356 Degrees F
For Print Method
Thermal Transfer
Label Material
Polyester
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Material Series
B-8591
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Humidity Resistant, Low Temperature Resistant, UV-Resistant, Weather-Resistant
Adhesive
Adhesive
Recommended Ribbon
B30-R4400-WT
Item
Label
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Printer Series Compatibility
BBP33, i3300, i5300
Label Color
Black
Product Type
Outdoor Polyester Label
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Continuous
Preprinted Text
No Legend

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Gloss, Label Material Polyester, Material Properties Halogen-Free, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R4400-WT, Roll Length 100 ft, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.