Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Blue, Gloss, 1-1/8inW

  • Mfr # 142169

  • Zoro # G5469423


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Floor Marking, General Identification
Color
Blue ( Gloss )
Width
1 1/8 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142169
Zoro #
G5469423
UPC #
754473190811
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Length
100 ft
Label Thickness
0.004 in
Roll Length
100 ft

Details

Item
Continuous Label Roll
Material
Polyester
Application
Floor Marking, General Identification
Color
Blue ( Gloss )
Printer Series Compatibility
GlobalMark
For Use With
GlobalMark2 Printer
Standards
CSA Accepted, UL Recognized
Tape Material
Polyester
Includes
Roll of Overlaminate
Temp. Range
0 Degrees to 130 Degrees F (-18 Degrees to 54 Degrees C)
Background Color
Blue/Clear
Labels per Roll
Continuous
Tape Format
Continuous Roll
Adhesive
Adhesive
Maximum Service Temperature
129 Degrees F
Label Color
Blue
Label Media Format
Continuous Roll
Label Finish
Gloss
Recommended Ribbon
76741
Minimum Service Temperature
0 Degrees F
Adhesive Material
Rubber
Product Type
Floor Marking Tape
Material Series
B-483A; B-634
Compatible Mfr Part Number
76741
Indoor/Outdoor Usage
Indoor
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Blue, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634, Maximum Service Temperature 129 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.