Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Blue, Gloss, 1/2inW

  • Mfr # M6C-500-439-BL

  • Zoro # G708434944


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Color
Blue
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Width
1/2 in
Adhesive Material
Vinyl
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-500-439-BL
Zoro #
G708434944
UPC #
888434601808
Country of Origin
Mexico

Dimensions

Width
1/2 in
Label Thickness
0.0042 in
Roll Length
50 ft

Details

Color
Blue
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Adhesive Material
Vinyl
For Print Method
Thermal Transfer
Product Type
Label
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Outdoor
Label Material
Vinyl
Material Properties
Aggressive Adhesive, Harsh Environment
Recommended Ribbon
M61-R4410-WT, M61-R6010, M7-R4400-WT, M7-R6000, M71-R4400-WT
Label Finish
Gloss
Includes
Roll of 50 Feet
Adhesive Properties
Permanent
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Blue
Label Media Format
Continuous
Maximum Service Temperature
176 Degrees F
Material Series
B-439
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Label Finish Gloss, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.