Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Gloss, 1-1/8inW

  • Mfr # 142159

  • Zoro # G5469414


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Floor Marking, General Identification
Color
Clear ( Gloss )
Width
1 1/8 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142159
Zoro #
G5469414
UPC #
754473190712
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Length
100 ft
Label Thickness
0.004 in
Roll Length
100 ft

Details

Item
Continuous Label Roll
Material
Polyester
Application
Floor Marking, General Identification
Color
Clear ( Gloss )
Printer Series Compatibility
GlobalMark
For Use With
GlobalMark2 Printer
Background Color
Black/Clear
Tape Format
Continuous Roll
Temp. Range
0 Degrees to 130 Degrees F (-18 Degrees to 54 Degrees C)
Standards
CSA Accepted, UL Recognized
Labels per Roll
Continuous
Tape Material
Polyester
Includes
Roll of Overlaminate
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
76741
Label Media Format
Continuous Roll
Maximum Service Temperature
129 Degrees F
Adhesive Material
Rubber
Label Material
Polyester
Label Color
Clear
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
0 Degrees F
Label Finish
Gloss
Compatible Mfr Part Number
76741
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Material Series
B-483A; B-634
Product Type
Floor Marking Tape

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Black, Clear, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634, Maximum Service Temperature 129 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.