Zoro Homepage

ContinuousLabelStock, Gray, Matte, 1/2inW

  • Mfr # M6C-500-428

  • Zoro # G508260651


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-500-428
Zoro #
G508260651
UPC #
888434601761
Country of Origin
Mexico

Dimensions

Width
1/2 in
Roll Length
50 ft
Label Thickness
0.0047 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 50 Feet
Material Properties
Heat Resistant, Metallic
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Polyester
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R4310, M7-R4300
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-428

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Gray, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.