ContinuousLabelStock, Gray, Matte, 1/2inW
Mfr # M7C-500-428
Zoro # G708260796
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-500-428
Zoro #
G708260796
UPC #
888434588550
Country of Origin
Mexico
Dimensions
Width
1/2 in
Roll Length
50 ft
Label Thickness
0.0047 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4300, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.