Zoro Homepage

ContinuousLabelStock, Green, Gloss

  • Mfr # 142172

  • Zoro # G5469432


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Floor Marking, General Identification
Color
Green ( Gloss )
Width
1 1/8 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142172
Zoro #
G5469432
UPC #
754473190842
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Length
100 ft
Roll Length
100 ft
Label Thickness
0.004 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Green, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634, Maximum Service Temperature 129 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.