
ContinuousLabelStock, Green, Gloss, 1inW
Mfr # M6C-1000-595-GN
Zoro # G208434765
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Width
1 in
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C-1000-595-GN
Zoro #
G208434765
UPC #
888434599372
Country of Origin
Mexico
Dimensions
Width
1 in
Roll Length
50 ft
Label Thickness
0.004 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Green, Label Finish Gloss, Label Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.