ContinuousLabelStock, Light Blue, 10inW
Mfr # 96115
Zoro # G416601782
product price: $409.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96115
Zoro #
G416601782
UPC #
-
Country of Origin
Mexico
Details
Item
Label
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Label Color Light Blue, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility PowerMark, Recommended Ribbon R10000, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.