ContinuousLabelStock, Light Blue, Gloss
- Mfr # B30C-2250-595-LB
- Zoro # G808583443
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Width
2 1/4 in
Label Maker Tape Finish
Gloss
Material
Vinyl
Size
2.25 in W x 100 ft L
Length
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30C-2250-595-LB
- Zoro #
- G808583443
- UPC #
- 888434621417
- Country of Origin
- Mexico
- Item
- Continuous Label Stock
- Label Maker Tape Finish
- Gloss
- Material
- Vinyl
- Color
- Light Blue
- Includes
- Cartridge of 100 Feet
- Label Finish
- Gloss
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
- Recommended Ribbon
- B30-R10000
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Material
- Acrylic
- Indoor/Outdoor Usage
- Outdoor
- Adhesive
- Adhesive
- Standards
- RoHS Compliant with Directive 2011/65/EU and 2015/863
- Maximum Service Temperature
- 180 Degrees F
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- i3300, i5300, S3000, S3100, S3700
- For Print Method
- Thermal Transfer
- Label Color
- Light Blue
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
- Material Series
- B-595
- Adhesive Properties
- Permanent Adhesive
- Material Properties
- Cold-Temperature Application, Excellent Outdoor Durability
Dimensions
- Width
- 2 1/4 in
- Size
- 2.25 in W x 100 ft L
- Length
- 2.25 in
- Label Maker Tape Thickness
- 0.004 in
- Label Thickness
- 0.004 in
- Roll Length
- 100 ft
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 792VR1, 792VR2, 792VR5, 792VR6, Compatible Mfr Part Number i3300, i5300, S3000, S3100, S3700, Label Color Light Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Cold-Temperature Application, Excellent Outdoor Durability, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.