Zoro Homepage

ContinuousLabelStock, Light Blue, Gloss

  • Mfr # M7C-1000-595-LB

  • Zoro # G908434874


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Printer Series Compatibility
BMP71, M710
Width
1 in
Recommended Ribbon
M7-R6000
Label Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1000-595-LB
Zoro #
G908434874
UPC #
888434589083
Country of Origin
Mexico

Dimensions

Width
1 in
Label Thickness
0.004 in
Roll Length
50 ft

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Light Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R10000, M7-R6000, Roll Length 50 ft, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.