Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Ochre, Gloss, 1inW

  • Mfr # M7C-1000-595-OC

  • Zoro # G608434938


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Ochre
Width
1 in
Label Thickness
0.004 in
Recommended Ribbon
M7-R6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1000-595-OC
Zoro #
G608434938
UPC #
888434589076
Country of Origin
Mexico

Dimensions

Width
1 in
Label Thickness
0.004 in
Roll Length
50 ft

Details

Printer Series Compatibility
BMP71, M710
Color
Ochre
Item
Label
Recommended Ribbon
M7-R6000
For Print Method
Thermal Transfer
Label Finish
Gloss
Label Color
Ochre
Material Properties
Aggressive Adhesive, Harsh Environment, Outdoor Durable
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Minimum Service Temperature
-40 Degrees F
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Product Type
Label
Label Material
Vinyl
Includes
Roll of 50 Feet
Standards
ASTM D 2979, ASTM D 523
Label Media Format
Continuous
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Vinyl
Compatible Mfr Part Number
BMP71, M710
Adhesive Properties
Permanent

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Ochre, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.