Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Orange, Gloss

  • Mfr # M6C-1900-439-OR

  • Zoro # G108434759


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Orange
Width
1 29/32 in
Material Series
B-439
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-1900-439-OR
Zoro #
G108434759
UPC #
888434601372
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Label Thickness
0.0042 in
Roll Length
50 ft

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Orange
Item
Label
Material Series
B-439
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Minimum Service Temperature
-94 Degrees F
Label Material
Vinyl
Material Properties
Aggressive Adhesive, Harsh Environment
Label Color
Orange
Recommended Ribbon
M61-R4410-WT, M61-R6010, M7-R4400-WT, M7-R6000, M71-R4400-WT
Indoor/Outdoor Usage
Outdoor
Product Type
Label
Adhesive Material
Vinyl
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Maximum Service Temperature
176 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Adhesive
Adhesive
Includes
Roll of 50 Feet
Adhesive Properties
Permanent
Label Media Format
Continuous

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, Label Finish Gloss, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.