Zoro Homepage

ContinuousLabelStock, Purple, Gloss, 2inW

  • Mfr # M6C-2000-595-PL

  • Zoro # G508260781


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Purple
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-2000-595-PL
Zoro #
G508260781
UPC #
888434599549
Country of Origin
Mexico

Dimensions

Width
2 in
Roll Length
50 ft
Label Thickness
0.004 in

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Purple
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Color
Purple
Standards
ASTM D 2979, ASTM D 523
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R10010-WT
Adhesive Material
Acrylic
Material Properties
Aggressive Adhesive, Harsh Environment, Outdoor Durable

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Purple, Label Finish Gloss, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.