ContinuousLabelStock, Tan, Gloss, 1/2inW
Mfr # B30C-500-569-TN
Zoro # G5423853
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
Label Type
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-500-569-TN
Zoro #
G5423853
UPC #
754473210687
Country of Origin
Mexico
Dimensions
Width
1/2 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Tan, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.