ContinuousLabelStock, White, Gloss, 1inW
Mfr # M7-1000-483-WT-KT
Zoro # G208260524
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Floor Marking, General Identification, Lean and 5S Labeling, Safety Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-1000-483-WT-KT
Zoro #
G208260524
UPC #
888434590645
Country of Origin
Mexico
Dimensions
Width
1 in
Roll Length
50 ft
Label Thickness
0.008 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.