Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Label Stock, White, Gloss, 1 in W

  • Mfr # M7C-1000-595-WT

  • Zoro # G508434953


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
White
Width
1 in
Indoor/Outdoor Usage
Outdoor
Includes
Roll of 50 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1000-595-WT
Zoro #
G508434953
UPC #
888434589007
Country of Origin
Mexico

Dimensions

Width
1 in
Roll Length
50 ft
Label Thickness
0.004 in

Details

Printer Series Compatibility
BMP71, M710
Color
White
Item
Label
Indoor/Outdoor Usage
Outdoor
Includes
Roll of 50 Feet
Label Material
Vinyl
Adhesive Material
Vinyl
Adhesive
Adhesive
Recommended Ribbon
M7-R6000
Standards
ASTM D 2979, ASTM D 523
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal Transfer
Label Color
White
Adhesive Properties
Permanent
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Product Type
Label
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Material Properties
Aggressive Adhesive, Harsh Environment, Outdoor Durable
Label Media Format
Continuous
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.