Zoro Homepage

ContinuousLabelStock, White, Gloss, 2inW

  • Mfr # BM7C-2000-584-WT

  • Zoro # G608434693


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
White
Width
2 in
Label Color
White
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7C-2000-584-WT
Zoro #
G608434693
UPC #
888434603659
Country of Origin
United States

Dimensions

Width
2 in
Label Thickness
0.0055 in
Roll Length
75 ft

Details

Printer Series Compatibility
BMP71, M710
Color
White
Item
Label
Label Color
White
Minimum Service Temperature
-40 Degrees F
Material Series
B-584
For Print Method
Thermal Transfer
Label Media Format
Continuous
Recommended Ribbon
M7-R6000
Maximum Service Temperature
158 Degrees F
Indoor/Outdoor Usage
Outdoor
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Standards
ASTM D 2979, Fed. Spec. L-S-300 (Class 1)
Product Type
Label
Label Finish
Gloss
Label Material
Plastic
Adhesive
Adhesive
Includes
Roll of 75 Feet
Material Properties
Reflective
Adhesive Properties
Permanent
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Compatible Mfr Part Number
BMP71, M710
Adhesive Material
Plastic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.