Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Gloss, 2inW

  • Mfr # M7C-1900-422

  • Zoro # G008434880


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Width
2 in
Minimum Service Temperature
-40 Degrees F
Includes
Roll of 50 Feet
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1900-422
Zoro #
G008434880
UPC #
888434588956
Country of Origin
Mexico

Dimensions

Width
2 in
Label Thickness
0.004 in
Roll Length
50 ft

Details

Printer Series Compatibility
BMP71, M710
Item
Label
Minimum Service Temperature
-40 Degrees F
Includes
Roll of 50 Feet
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Compatible Mfr Part Number
BMP71, M710
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Polyester
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Permanent
Label Finish
Gloss
Label Color
White
Label Material
Polyester
Maximum Service Temperature
212 Degrees F
Material Series
B-422
Recommended Ribbon
M7-R6000
Material Properties
Aggressive Adhesive, Heat Resistant
For Print Method
Thermal Transfer
Label Media Format
Continuous
Product Type
Label
Adhesive
Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Halogen-Free, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.