Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Gloss, 2inW

  • Mfr # M7C-2000-549-WT

  • Zoro # G508434489


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
M710
Color
White
Width
2 in
Roll Length
50 ft
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-2000-549-WT
Zoro #
G508434489
UPC #
888434587904
Country of Origin
Mexico

Dimensions

Width
2 in
Roll Length
50 ft
Core Diameter
1 in
Label Thickness
0.003 in

Details

Printer Series Compatibility
M710
Color
White
Item
Label
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Material
Polyester
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
212 Degrees F
Product Type
Label
Adhesive Material
Acrylic
Material Properties
Low Temperature
For Print Method
Thermal Transfer
Material Series
B-549
Recommended Ribbon
M7-R10000, M7-R6000
Resistance Properties
Low Temperature-Resistant
Label Media Format
Continuous
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
M710
Label Color
White
Label Finish
Gloss
Adhesive Properties
Permanent

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Low Temperature, Printer Series Compatibility M710, Recommended Ribbon M7-R10000, M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-549

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.