Zoro Homepage

ContinuousLabelStock, White, Gloss, 4inW

  • Mfr # 113182

  • Zoro # G4916861


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Color
White
Width
4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113182
Zoro #
G4916861
UPC #
754473985349
Country of Origin
Mexico

Dimensions

Width
4 in
Length
100 ft
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Continuous Label Roll
Material
Vinyl
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Color
White
Printer Series Compatibility
MiniMark
For Use With
Brady MiniMark(R) Label Printer
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Tape Material
Vinyl Film
Temp. Range
-40 Degrees to 180 Degrees F
Label Type
Indoor/Outdoor
Background Color
White
Tape Format
Continuous Roll
Labels per Roll
Continuous
Adhesive
Adhesive
Label Material
Vinyl
Adhesive Properties
Aggressive Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Material Series
B-595
Label Color
White
Recommended Ribbon
103025
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
103025
Label Finish
Gloss
Product Type
Indoor Outdoor Vinyl Label
Indoor/Outdoor Usage
Outdoor
Label Media Format
Continuous Roll

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.