Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Gloss

  • Mfr # 76716

  • Zoro # G2740604


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
2 1/2 in
Standards
ASTM D 1593, ASTM D 523, ASTM D 638, OSHA 1910.145, U.S. Federal Test Method Std. No. 191A
Color
White
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76716
Zoro #
G2740604
UPC #
754473767167
Country of Origin
Mexico

Dimensions

Width
2 1/2 in
Length
50 ft
Roll Length
50 ft
Label Thickness
0.0137 in

Details

Material
Polyester
Standards
ASTM D 1593, ASTM D 523, ASTM D 638, OSHA 1910.145, U.S. Federal Test Method Std. No. 191A
Color
White
Legend
Blank
Background Color
White
For Use With
Mfr. No. 76798, 76800, 76801
Printer Series Compatibility
GlobalMark 2
Application
On the Spot Labeling
Item
Continuous Tag Roll
Temp. Range
-40 Degrees to 193 Degrees F
Adhesive
Non-Adhesive
Tape Format
Continuous Roll
Labels per Roll
Continuous
Label Type
Indoor
Metal Detectable
No
Indoor/Outdoor Usage
Outdoor
Label Media Format
Continuous Roll
Compatible Mfr Part Number
76739
Product Type
Printable Tag
Label Material
Polyester
Maximum Service Temperature
193 Degrees F
Recommended Ribbon
76739
For Print Method
Thermal Transfer
Label Color
White
Label Finish
Gloss
Adhesive Properties
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Material Series
B-551
Resistance Properties
Abrasion-Resistant, Chemical-Resistant

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Rigid, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 50 ft, Width 2 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-551, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.