Zoro Homepage

ContinuousLabelStock, White, Gloss

  • Mfr # B30C-4000-797

  • Zoro # G713355746


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Width
4 1/4 in
Standards
2011/65/EU, 2015/863
Printer Series Compatibility
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Indoor/Outdoor Usage
Indoor
Application
Circuit Board Labeling, General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-797
Zoro #
G713355746
UPC #
888434623145
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Label Thickness
0.0044 in
Roll Length
130 ft

Details

Standards
2011/65/EU, 2015/863
Printer Series Compatibility
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Indoor/Outdoor Usage
Indoor
Item
Label
Application
Circuit Board Labeling, General Identification
Adhesive
Adhesive
Material Properties
Harsh Wash-Resistant, Solvent-Resistant
Product Type
Circuit Board Label Tape
Label Material
Polyimide
For Print Method
Thermal-Transfer
Recommended Ribbon
B30-R6300
Label Color
White
Compatible Mfr Part Number
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
572 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Material Series
B-797
Label Finish
Gloss
Resistance Properties
Harsh Wash-Resistant, Heat-Resistant, Solvent-Resistant
Label Media Format
Continuous Roll Cartridge

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 800TK9, Compatible Mfr Part Number BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Label Color White, Label Finish Gloss, Label Material Polyamide, Material Properties Harsh Wash-Resistant, Solvent-Resistant, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6300, Roll Length 130 ft, Width 4 1/4 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.