Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Gloss, PK2

  • Mfr # 142769

  • Zoro # G616094872


product price: $269.99
/pk 2, $135.00/ea
Free Shipping & Returns

Key Features

Label Type
Indoor/Outdoor
Roll Length
90 ft
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Application
Arc Flash Labels, Arrow Tape, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142769
Zoro #
G616094872
UPC #
754473207441
Country of Origin
Mexico

Dimensions

Roll Length
90 ft
Width
0.5 in

Details

Label Type
Indoor/Outdoor
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Application
Arc Flash Labels, Arrow Tape, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Label Material
Vinyl
Label Finish
Gloss
Printer Series Compatibility
Labelizer Plus, VersaPrinter

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility Labelizer Plus, VersaPrinter, Roll Length 90 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.