
ContinuousLabelStock, White, Matte, 1/2inW
Mfr # M6C-500-461
Zoro # G708260536
product price: $31.39
/eaKey Features
Application
Component and Equipment Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C-500-461
Zoro #
G708260536
UPC #
888434599686
Country of Origin
Mexico
Dimensions
Width
1/2 in
Roll Length
50 ft
Label Thickness
0.0019 in
Details
Item
Label
Application
Component and Equipment Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, High Temperature-resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Color
White
Material Series
B-461
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-321 Degrees F
Recommended Ribbon
M61-R4310
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Acrylic
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.