
ContinuousLabelStock, White, Matte, 1/2inW
Mfr # M7C-500-414
Zoro # G008260823
product price: $71.59
/eaKey Features
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-500-414
Zoro #
G008260823
UPC #
888434588581
Country of Origin
Mexico
Dimensions
Width
1/2 in
Label Thickness
0.015 in
Roll Length
20 ft
Details
Item
Label
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Recommended Ribbon
M7-R6000
Material Series
B-414
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
122 Degrees F
For Print Method
Thermal Transfer
Material Properties
Removable, Repositionable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Removable, Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 20 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.