Shop BRADY
See all product information
Create Account
ContinuousLabelStock, White, Matte, 1inW
- Mfr # JC-1000-2414
- Zoro # G715722331
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material Series
B-2414
Preprinted Images
None
Adhesive Properties
Removeable and Repositionable Adhesive
Standards
RoHS
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-1000-2414
- Zoro #
- G715722331
- UPC #
- 888434624722
- Country of Origin
- United States
- Material Series
- B-2414
- Preprinted Images
- None
- Adhesive Properties
- Removeable and Repositionable Adhesive
- Standards
- RoHS
- Adhesive
- Adhesive
- Indoor/Outdoor Usage
- Indoor
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Label Finish
- Matte
- Preprinted Text
- No Legend
- For Print Method
- Inkjet
- Label Color
- White
- Product Type
- Continuous Label Stock
- Item
- Continuous Label Stock
- Recommended Ribbon
- P-CMY-1, P-K-1
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Material Properties
- Inkjet Print-Receptive
- Printer Series Compatibility
- J7300
- Label Material
- Polyester
Dimensions
- Width
- 1 in
- Roll Length
- 75 ft
- Core Diameter
- 3 in
- Label Thickness
- 0.016 in
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2414, Adhesive Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.