Zoro Homepage

ContinuousLabelStock, White, Matte, 3/4inW

  • Mfr # M6C-750-403

  • Zoro # G308260189


product price: $72.69
/ea

Key Features

Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-750-403
Zoro #
G308260189
UPC #
888434594551
Country of Origin
United States

Dimensions

Width
3/4 in
Roll Length
50 ft
Label Thickness
0.003 in

Details

Item
Label
Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Includes
Roll of 50 Feet
Standards
ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
M61-R4310
Material Series
B-403
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Adhesive Material
Paper
Material Properties
Water Dissolvable
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.