ContinuousLabelStock, White, Matte, 3/8inW
Mfr # M7C-375-412
Zoro # G908260893
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-375-412
Zoro #
G908260893
UPC #
888434605165
Country of Origin
United States
Dimensions
Width
3/8 in
Roll Length
50 ft
Label Thickness
0.008 in
Details
Item
Tag
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Continuous
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Includes
Roll of 50 Feet
Maximum Service Temperature
212 Degrees F
Adhesive Material
Polypropylene
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Material Series
B-412
Compatible Mfr Part Number
BMP71, M710
Recommended Ribbon
M7-R4300, M7-R6200
Material Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Description
Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4300, M7-R6200, Roll Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.