ContinuousLabelStock, White, Matte, 4inW
- Mfr # J40C-4000-2550
- Zoro # G808583009
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, General Identification
Width
4 in
Label Maker Tape Thickness
0.0069 in
Material
Inkjet Receptive Paper
Size
4 in W x 100 ft L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40C-4000-2550
- Zoro #
- G808583009
- UPC #
- 888434613238
- Country of Origin
- United States
- Item
- Continuous Label Stock
- Application
- Component and Equipment Labeling, General Identification
- Material
- Inkjet Receptive Paper
- Label Maker Tape Finish
- Matte
- Color
- White
- Includes
- Roll of 100 Feet
- Adhesive Properties
- Permanent Adhesive
- For Print Method
- Inkjet
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 140 Degrees F
- Label Finish
- Matte
- Compatible Mfr Part Number
- J4000
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Label Color
- White
- Adhesive
- Adhesive
- Material Properties
- Inkjet Print-Receptive
- Printer Series Compatibility
- J4000
- Material Series
- B-2550
- Label Media Format
- Continuous Roll
- Label Material
- Paper
- Indoor/Outdoor Usage
- Indoor
- Standards
- RoHS Compliant with Directive 2011/65/EU and 2015/863
- Resistance Properties
- Smear-Resistant
Dimensions
- Width
- 4 in
- Label Maker Tape Thickness
- 0.0069 in
- Size
- 4 in W x 100 ft L
- Length
- 4 in
- Core Diameter
- 3 in
- Roll Length
- 100 ft
- Label Thickness
- 0.0069 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VP6, Compatible Mfr Part Number J4000, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon Not Applicable, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2550, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.