Zoro Homepage

ContinuousLabelStock, White, Matte, 4inW

  • Mfr # JC-4000-2569

  • Zoro # G614793623


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Width
4 in
Adhesive
Adhesive
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Standards
RoHS Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-4000-2569
Zoro #
G614793623
UPC #
888434591079
Country of Origin
United States

Dimensions

Width
4 in
Label Thickness
0.0047 in
Core Diameter
3 in
Roll Length
150 ft

Details

Item
Printer Label
Printer Series Compatibility
J7300
Adhesive
Adhesive
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Standards
RoHS Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
P-CMY-1, P-K-1
Minimum Service Temperature
-40 Degrees F
Material Properties
Cold-Temperature Application, Inkjet Print-Receptive
Material Series
B-2569
Adhesive Properties
Permanent Adhesive
For Print Method
Inkjet
Adhesive Material
Acrylic
Label Finish
Matte
Maximum Service Temperature
140 Degrees F
Label Material
Polyester
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
Product Type
Label Tape

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.