Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte, 4inW

  • Mfr # JC-4000-2585

  • Zoro # G914793620


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Application
Hazard Communication Identification, Marine Labeling, Safety Identification
Standards
RoHS Directive 2011/65/EU and 2015/863
Adhesive
Adhesive
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-4000-2585
Zoro #
G914793620
UPC #
888434591246
Country of Origin
United States

Dimensions

Width
4 in
Label Thickness
0.0088 in
Roll Length
150 ft
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Application
Hazard Communication Identification, Marine Labeling, Safety Identification
Standards
RoHS Directive 2011/65/EU and 2015/863
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Matte
Material Series
B-2585
Material Properties
Inkjet Print-Receptive
Resistance Properties
Abrasion-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Compatible Mfr Part Number
P-CMY-1, P-K-1
For Print Method
Inkjet
Product Type
Label Tape
Minimum Service Temperature
-40 Degrees F
Label Material
Polypropylene
Label Color
White
Adhesive Material
Acrylic
Maximum Service Temperature
140 Degrees F
Adhesive Properties
Permanent Adhesive

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.