Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte, 8inW

  • Mfr # J40C-8000-2475

  • Zoro # G204074019


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Standards
2015/863, RoHS Compliant to 2011/65/EU, UL 969
Color
White
For Print Method
Inkjet
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40C-8000-2475
Zoro #
G204074019
UPC #
888434560495
Country of Origin
United States

Dimensions

Width
8 in
Core Diameter
3 in
Roll Length
100 ft
Label Thickness
0.0045 in

Details

Standards
2015/863, RoHS Compliant to 2011/65/EU, UL 969
Color
White
For Print Method
Inkjet
Label Color
White
Maximum Service Temperature
176 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Washdown or Solvent Resistant
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Material Series
B-2475
Indoor/Outdoor Usage
Indoor
Product Type
Polyester Label
Item
Label
Adhesive
Adhesive
Label Finish
Matte
Label Material
Polyester
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
J4000
Recommended Ribbon
J40-CMY
Adhesive Material
Acrylic
Material Properties
Inkjet Print-Receptive
Label Media Format
Continuous
Preprinted Text
No Legend
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon J40-CMY, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.