Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte

  • Mfr # BM7C-1800-509-WT

  • Zoro # G208434451


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
M710
Width
1 51/64 in
Adhesive
Non-Adhesive
Label Material
Polyester
Application
Facility Identification, General Identification, Safety Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7C-1800-509-WT
Zoro #
G208434451
UPC #
888434605905
Country of Origin
Mexico

Dimensions

Width
1 51/64 in
Roll Length
25 ft
Label Thickness
0.018 in
Core Diameter
1 in

Details

Printer Series Compatibility
M710
Color
White
Item
Label
Adhesive
Non-Adhesive
Label Material
Polyester
Application
Facility Identification, General Identification, Safety Identification
Material Series
B-509
Compatible Mfr Part Number
M710
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Material Properties
Magnetic
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Label Color
White
Label Finish
Matte
Label Media Format
Continuous
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
M7-R10000
Product Type
Label
Minimum Service Temperature
0 Degrees F

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Magnetic, Printer Series Compatibility M710, Recommended Ribbon M7-R10000, Roll Length 25 ft, Width 1 51/64 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-509, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.