Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte

  • Mfr # J20C-2250-2475

  • Zoro # G904073992


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
2 1/4 in
Standards
2015/863, RoHS Compliant to 2011/65/EU, UL 969
Color
White
Material Series
B-2475
Maximum Service Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20C-2250-2475
Zoro #
G904073992
UPC #
888434560365
Country of Origin
United States

Dimensions

Width
2 1/4 in
Core Diameter
2 in
Roll Length
100 ft
Label Thickness
0.0045 in

Details

Standards
2015/863, RoHS Compliant to 2011/65/EU, UL 969
Color
White
Material Series
B-2475
Maximum Service Temperature
176 Degrees F
Printer Series Compatibility
J2000
Label Finish
Matte
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
For Print Method
Inkjet
Adhesive
Adhesive
Adhesive Material
Acrylic
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Washdown or Solvent Resistant
Material Properties
Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
J20-CMY
Label Material
Polyester
Product Type
Polyester Label
Item
Label
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
J2000, J2000-BWSLAB, J2000-BWSSFID
Preprinted Text
No Legend
Label Media Format
Continuous

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.