Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte

  • Mfr # J20C-2250-2585

  • Zoro # G7289336


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application
Hazard Communication Identification, Marine Labeling
Color
White
Width
2 1/4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20C-2250-2585
Zoro #
G7289336
UPC #
754473629434
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
100 ft
Label Maker Tape Thickness
0.0088 in
Label Width
2 1/4 in
Roll Length
100 ft
Label Thickness
0.0088 in
Core Diameter
2 in

Details

Item
Continuous Label Roll
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labeling
Color
White
Printer Series Compatibility
BradyJet J2000
Legend
No Legend
Label Maker Tape Finish
Matte
Label Type
Outdoor
Background Color
White
Temp. Range
-40 Degrees to 300 Degrees F
Metal Detectable
No
Tape Format
Continuous Roll
Adhesive
Adhesive
Labels per Roll
Continuous
Indoor / Outdoor
Outdoor
Standards
BS 5609:1986 Sections 2 and 3
Tape Material
Polypropylene
Indoor/Outdoor Usage
Outdoor
Label Material
Polypropylene
Label Finish
Matte
For Print Method
Inkjet
Label Format
Continuous Roll
Label Color
White
Adhesive Material
Acrylic
Recommended Ribbon
J20-CMY
Maximum Service Temperature
300 Degrees F
Compatible Mfr Part Number
J20-CMY
Material Series
B-2585
Label Media Format
Continuous Roll
Product Type
Marine Label
Adhesive Properties
Aggressive Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.