Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte

  • Mfr # J50C-2250-2569

  • Zoro # G7426058


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJet J5000
Label Type
Continuous
Color
White
Labels per Roll
Continuous
For Use With
BradyJet J5000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50C-2250-2569
Zoro #
G7426058
UPC #
754473581503
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
100 ft
Label Maker Tape Thickness
0.0045 in
Label Thickness
0.0045 in
Roll Length
100 ft
Core Diameter
3 in

Details

Item
Continuous Label Roll
Printer Series Compatibility
BradyJet J5000
Label Type
Continuous
Color
White
Labels per Roll
Continuous
For Use With
BradyJet J5000 Series
Temp. Range
-40 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor
Label Maker Tape Finish
Matte
Metal Detectable
No
Tape Material
Polyester
Tape Format
Continuous Roll
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Application
Arc Flash Labeling, GHS and Chemical Labels, Lockout Tagout Labeling, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Legend
No Legend
Adhesive
Adhesive
Background Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Print Method
Inkjet
Recommended Ribbon
J50-CMYK
Maximum Service Temperature
140 Degrees F
Label Finish
Matte
Label Media Format
Continuous Roll
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Resistance Properties
Low Temperature-Resistant, Water-Resistant
Adhesive Material
Acrylic
Compatible Mfr Part Number
J50-CMYK
Label Color
White
Adhesive Properties
Aggressive Permanent Adhesive
Product Type
Polyester Tape
Material Series
B-2569
Indoor/Outdoor Usage
Indoor

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.