Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte

  • Mfr # J50C-2250-2585

  • Zoro # G7285023


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application
Hazard Communication Identification, Marine Labeling
Color
White
Width
2 1/4 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50C-2250-2585
Zoro #
G7285023
UPC #
754473629458
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
100 ft
Label Maker Tape Thickness
0.0088 in
Label Width
2 1/4 in
Label Thickness
0.0088 in
Roll Length
100 ft
Core Diameter
3 in
Roll Size
2 1/4 in x 100 ft

Details

Item
Continuous Label Roll
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labeling
Color
White
Printer Series Compatibility
BradyJet J5000
Legend
No Legend
Indoor/Outdoor Usage
Outdoor
Label Maker Tape Finish
Matte
Standards
BS 5609:1986 Sections 2 and 3
Tape Format
Continuous Roll
Tape Material
Polypropylene
Background Color
White
Adhesive
Adhesive
Label Type
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 300 Degrees F
Metal Detectable
No
Indoor / Outdoor
Outdoor
Adhesive Material
Acrylic
Label Finish
Matte
Label Material
Polypropylene
For Print Method
Inkjet
Label Format
Continuous Roll
Label Color
White
Adhesive Strength - Continuous General Purpose
Aggressive
Color - Continuous General Purpose
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color & Finish - Continuous General Purpose
White ( Matte )
Compatible Mfr Part Number
J50-CMYK
Product Type
Marine Label
Material Series
B-2585
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Adhesive
Adhesive Strength & Material - Continuous General Purpose
Aggressive Acrylic
Maximum Service Temperature
300 Degrees F
Label Media Format
Continuous Roll
Recommended Ribbon
J50-CMYK

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.