Shop BRADY
See all product information
Create Account
ContinuousLabelStock, White, Matte
- Mfr # JC-1125-2550
- Zoro # G615721878
product price:Â
$
92.89
/ea
Key Features
Maximum Service Temperature
140 Degrees F
Label Material
Paper
Roll Length
150 ft
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-1125-2550
- Zoro #
- G615721878
- UPC #
- 888434624692
- Country of Origin
- United States
- Maximum Service Temperature
- 140 Degrees F
- Label Material
- Paper
- Indoor/Outdoor Usage
- Indoor
- Item
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Label Finish
- Matte
- Material Properties
- Inkjet Print-Receptive
- Product Type
- Continuous Label Stock
- Preprinted Images
- None
- For Print Method
- Inkjet
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Recommended Ribbon
- P-CMY-1, P-K-1
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Printer Series Compatibility
- J7300
- Resistance Properties
- Smear-Resistant
- Label Color
- White
- Material Series
- B-2550
- Standards
- RoHS
- Preprinted Text
- No Legend
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
Dimensions
- Roll Length
- 150 ft
- Label Thickness
- 0.0069 in
- Width
- 1 1/8 in
- Core Diameter
- 3 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 150 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2550, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.