Shop BRADY
See all product information
Create Account
ContinuousLabelStock, White, Matte
- Mfr # JC-1125-2581
- Zoro # G815722323
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material Series
B-2581
Adhesive Properties
Aggressive Adhesive
Adhesive Material
Acrylic
Label Finish
Matte
Preprinted Images
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-1125-2581
- Zoro #
- G815722323
- UPC #
- 888434591178
- Country of Origin
- United States
- Material Series
- B-2581
- Adhesive Properties
- Aggressive Adhesive
- Adhesive Material
- Acrylic
- Label Finish
- Matte
- Preprinted Images
- None
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- For Print Method
- Inkjet
- Standards
- RoHS
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Water-Resistant
- Maximum Service Temperature
- 140 Degrees F
- Preprinted Text
- No Legend
- Label Color
- White
- Minimum Service Temperature
- -40 Degrees F
- Material Properties
- Inkjet Print-Receptive
- Adhesive
- Adhesive
- Item
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Recommended Ribbon
- P-CMY-1, P-K-1
- Indoor/Outdoor Usage
- Indoor
- Label Material
- Vinyl
- Printer Series Compatibility
- J7300
Dimensions
- Core Diameter
- 3 in
- Width
- 1 1/8 in
- Roll Length
- 150 ft
- Label Thickness
- 0.054 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 150 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2581, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.